Beli jilid buku di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Binding Tape (Cut Type)
    Mulai

    Rp74.900

    KOKUYO Binding Tape (Cut Type)
    Deskripsi:
    Convenient bookbinding tape which is cut to A4 size and can be pasted immediately. It is convenient to paste without using scissors because it has been cut to A4 size in advance.
    atribut:
    • Tape Width (mm): 35
    • Color: black
    • Type: Paper cross type
    • Compatible Size: For A4
    • Tape Length (mm): 297
    • Adhesive: Acrylic
    • Base Material: Resin coating on paper
  2. monotaro Pengikat Kabel Velcro
    Mulai

    Rp38.900

    monotaro Pengikat Kabel Velcro
    Deskripsi:
    Jenis pengikat hook and loop yang mudah dilepas pasang. Anda dapat memotong pengikat velcro ini dengan gunting sesuai dengan kebutuhan. Karena bahannya lembut, pengikat velcro ini tidak akan merusak kabel. Dapat dipakai berulang kali. Dapat digunakan untuk mengikat semua jenis benda seperti kabel-kabelan.
    atribut:
    • Length (m): 3
    • Material: Nylon
    • Color: Black
    • UL Standard: UL94V-0
  3. TRUSCO Weather Resistant Binding Tape
    Mulai

    Rp189.900

    TRUSCO Weather Resistant Binding Tape
    Deskripsi:
    -A double sided velcro tape(_(R) with a plastic hook on one side and a fabric loop on the other side.-Weather resistant material that does not deteriorate even when used outdoors for a long time.-Because it is a plastic hook, it can be used for bind
    atribut:
    • Thickness: 1.9mm
  4. Kenko Stapler (Hekter)
    Rating:
    98% of 100
    (29)
    Mulai

    Rp7.900

  5. Max Stapler (Hekter/Stapler Kecil)
    Rating:
    99% of 100
    (23)
    Mulai

    Rp18.900

  6. Non Brand Cover Mika Transparant (Map Plastik)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp62.900

  7. Max Standard Stapler (Staples / Hekter)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

  8. TRUSCO Magic Band Binding Tape
    60%
    Mulai

    Rp369.900

    TRUSCO Magic Band Binding Tape
    Deskripsi:
    It is a double-sided type Velcro tape [[(R)]] with a plastic hook on one side and a fabric loop on one side. Because it is a plastic hook, it can be used for binding with a strong engaging force. It can cut with length as necessary.Use : Simple temporary fixation of cord and hose
    atribut:
    • Type: Double sided type
  9. Naga Mas Kertas Buffalo F4
    Rating:
    100% of 100
    (6)
    Mulai

    Rp77.900

    Naga Mas Kertas Buffalo F4
    atribut:
    • Size: Folio
  10. Joyko Stapler (Staples / Hekter)
    31%
    Rating:
    100% of 100
    (11)
    Mulai

    Rp7.900

  11. TRUSCO Weather Resistant Binding Tape
    59%
    Mulai

    Rp129.900

    TRUSCO Weather Resistant Binding Tape
    Deskripsi:
    -A double sided velcro tape_(R) with a plastic hook on one side and a fabric loop on the other side.-Weather resistant material that does not deteriorate even when used outdoors for a long time.-Because it is a plastic hook, it can be used for bindi
    atribut:
    • Thickness: 2mm
    • Color: Black
  12. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  13. monotaro Harness Binding Tape
    Mulai

    Rp67.900

    monotaro Harness Binding Tape
    Deskripsi:
    TV, the antenna code, such as ETC. The door inside the wiring.
    atribut:
    • Length (m): 19.6
    • Width (mm): 19
    • Silencing effect (dB): Class A
    • Wear resistance: Class A
    • Base Material: polyester
    • Thickness (mm): 0.3
    • A pressure-sensitive adhesive: Acrylic
    • Operating Temperature Range (°C): -40 to 105
  14. Nissa Chain Cone Chain
    33%
    Mulai

    Rp99.900

    Nissa Chain Cone Chain
    atribut:
    • Finish Material: Chain: Polyethylene(PE), Rings: Stainless steel(SUS304)
  15. Deli Stapler (Staples / Hekter)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp23.900

    Deli Stapler (Staples / Hekter)
    Deskripsi:
    Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
  16. Naga Mas Kertas Buffalo A4
    Rating:
    100% of 100
    (3)
    Mulai

    Rp59.900

    Naga Mas Kertas Buffalo A4
    atribut:
    • Size: A4
  17. Concorde Color Cover Paper (Kertas Cover)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp10.900

  18. TRUSCO Electrical Screwdriver Stubby (Obeng Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    TRUSCO Electrical Screwdriver Stubby (Obeng Listrik)
    Deskripsi:
    -Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.
    atribut:
    • Shaft Length: 25mm
Daftar Harga jilid buku Terbaru October 2026
KOKUYO Binding Tape (Cut Type)Rp74.900
monotaro Pengikat Kabel VelcroRp38.900
TRUSCO Weather Resistant Binding TapeRp189.900
Kenko Stapler (Hekter)Rp7.900
Max Stapler (Hekter/Stapler Kecil)Rp18.900
Non Brand Cover Mika Transparant (Map Plastik)Rp62.900
Max Standard Stapler (Staples / Hekter)Rp31.900
TRUSCO Magic Band Binding TapeRp369.900
Naga Mas Kertas Buffalo F4Rp77.900
Joyko Stapler (Staples / Hekter)Rp7.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)